Shop MARATHON
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT2459 Close-Coupled Pump Motor 15 HP 1800 RPM 254JP ODP
- Mfr # MGT2459
- Zoro # G323932436
product price:Â
$
2,488.99
/ea
Key Features
Hz
60 Hz
Nameplate RPM
1,774 RPM
Frame
254JP
Motor Frame Material
Rolled Steel
HP
15 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGT2459
- Zoro #
- G323932436
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- Nameplate RPM
- 1,774 RPM
- Frame
- 254JP
- Motor Frame Material
- Rolled Steel
- HP
- 15 hp
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
Description
Marathon GT2459 close coupled pump motor, MARATHON 15 (PEM-MGT2459), is a 15 HP, 1774 RPM three-phase close-coupled motor with a 254JP frame and ODP (Open Drip Proof) enclosure for rigid base mounting. Voltage is 208-230/460 V, rotation reversible (REV), single shaft, rolled steel construction, and rated amperage 40.5-37.5/18.8 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.