Shop MARATHON
See all product information
Create Account
GT3001 TEFC 143JM 1.1800 HP 3/60/200 Close Coupled Pump Motor
- Mfr # MGT3001
- Zoro # G523932373
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
3.8 A
Motor Frame Material
Rolled Steel
Hz
60 Hz
Motor Enclosure Design
TEFC
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3001
- Zoro #
- G523932373
- UPC #
- -
- Country of Origin
- United States
Details
- Full Load Amps
- 3.8 A
- Motor Frame Material
- Rolled Steel
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
- HP
- 1 hp
- Frame
- 143JM
- Voltage
- 200V
- Nameplate RPM
- 1,765 RPM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
Description
Marathon GT3001 close-coupled pump motor (Supplier Stock No. PEM-MGT3001) delivering 1 HP at 1765 RPM for three-phase systems. Frame 143 TEFC enclosure, 200 V, 3.8 A, reversible rotation, rigid base mounting, rolled steel construction and single shaft design, suitable for pump-driven applications requiring a totally enclosed fan-cooled motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.