Shop MARATHON
See all product information
Create Account
Z407A Close-Coupled Pump Motor - 3x1800 RPM, 184JM Frame, CS ODP
- Mfr # MZ407A
- Zoro # G323931408
product price:Â
$
1,204.99
/ea
Free Shipping & Returns
Key Features
Hz
60 Hz
HP
3 hp
Motor Shaft Rotation
Reversible
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MZ407A
- Zoro #
- G323931408
- UPC #
- -
- Country of Origin
- Mexico
- Hz
- 60 Hz
- HP
- 3 hp
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 184JM
- Nameplate RPM
- 1,747 RPM
Description
Marathon MARATHON 3*1800*184JM*CS*ODP (PEM-MZ407A) is a 3 HP cap-start close-coupled pump motor, single-phase 115/230 V, 1747 RPM, frame 184JM with open drip proof (ODP) enclosure and reversible rotation. Rolled steel construction, rigid base mounting, single shaft, and amperage 33.5/16.8 A make it suitable for pump applications requiring a compact, serviceable motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.