Z409 Close Coupled Pump Motor 5 HP 1800 RPM 213JM ODP
- Mfr # MZ409
- Zoro # G223931379
product price:Â
$
1,502.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Hz
60 Hz
Full Load Amps
28 A
HP
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ409
- Zoro #
- G223931379
- UPC #
- -
- Country of Origin
- United States
Details
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Full Load Amps
- 28 A
- HP
- 5 hp
- Motor Bearings
- Ball
- No. of Speeds
- 1
- Frame
- 213JM
- Nameplate RPM
- 1,730 RPM
- Voltage
- 230V
- Motor Enclosure Design
- ODP
Description
Marathon 5 HP cap-start close-coupled pump motor (PEM-MZ409) with 1730 RPM, single-phase 230 V and 28.0 A; 213JM frame, open drip proof (ODP) enclosure, reversible rotation, rigid base mounting and rolled steel construction with a single shaft. Dimensions 44 in L x 44 in W x 21 in H, weight 131 lb; cross-reference MARATHON 213TCDR7046, 213TCDW7027.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.