GT3125A Close-Coupled TEFC Pump Motor 256JM Frame 20 HP 1800 RPM
- Mfr # MGT3125
- Zoro # G123932346
product price:Â
$
3,627.99
/ea
Key Features
HP
20 hp
Hz
60 Hz
Frame
256JM
Motor Bearings
Ball
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3125
- Zoro #
- G123932346
- UPC #
- -
- Country of Origin
- Mexico
Details
- HP
- 20 hp
- Hz
- 60 Hz
- Frame
- 256JM
- Motor Bearings
- Ball
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Nameplate RPM
- 1,768 RPM
- Motor Enclosure Design
- TEFC
Description
Marathon GT3125A close-coupled pump motor, 20 HP, three-phase 230/460V, 1768 RPM with 256JM frame and TEFC enclosure; reversible rotation, cast iron construction, single speed and no overload. Supplier Stock No PEM-MGT3125, Catalog Number GT3125A, classed as a close coupled pump motor suitable for industrial pumping applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.