Shop MARATHON
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
GT3431A TEFC Close-Coupled Pump Motor 3 HP 1800 RPM 3/60/230/46 286JP
- Mfr # MGT3431A
- Zoro # G123932414
product price:Â
$
5,199.99
/ea
Key Features
Motor Frame Material
Cast Iron
Frame
286JP
HP
30 hp
Motor Shaft Rotation
Reversible
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT3431A
- Zoro #
- G123932414
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Cast Iron
- Frame
- 286JP
- HP
- 30 hp
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,770 RPM
Description
Marathon PEM-MGT3431A 30 HP close-coupled pump motor, three-phase TEFC design with cast iron 286JP frame and rigid base, 1770 RPM reversible rotation and single shaft; rated 230/460 V with full-load currents 71.0/35.5 A. Ideal for industrial pump applications requiring a durable, totally enclosed fan-cooled motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.