Shop MARATHON
See all product information
Create Account
H647 Agricultural Fan Motor - 1/2 HP, 1800 RPM, 56 Frame, RB Spacer
- Mfr # MH647
- Zoro # G523932212
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TENV
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH647
- Zoro #
- G523932212
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- No. of Speeds
- 1
Description
Marathon 1/2 HP (0.500) split-phase agricultural fan motor, 1725 RPM, single phase with 115/208-230 V ratings and amperage 5.2 / 2.7-2.6 A. Frame 56, 6.5-inch diameter, TENV (totally enclosed non-ventilated) rolled steel construction with resilient base mounting, reversible rotation, automatic overload protection and a single shaft for farm-duty fan applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.