X1903 Agricultural 1/4 HP 1800 RPM 48Z Single-Phase Fan Motor
- Mfr # MX1903
- Zoro # G623931610
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Body Dia.
5.6 in
Frame
48Z
Motor Enclosure Design
TENV
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX1903
- Zoro #
- G623931610
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Frame
- 48Z
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- Full Load Amps
- 5.1 A
- Motor Frame Material
- Rolled Steel
- Voltage
- 115V
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X1903 agricultural fan motor, 1/4 HP (0.25) split-phase unit rated 1725 RPM and 115 V single-phase with 5.1 A; 48Z frame, 5.6 in diameter, totally enclosed non-ventilated (TENV) enclosure, reversible rotation and automatic overload, resilient base mounting, rolled steel construction and single shaft. Supplier Stock No: PEM-MX1903.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.