H173 Fan & Blower Motor - 1/3-1/9 HP, 1800-1200 RPM, 5A
- Mfr # MH173
- Zoro # G723932302
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
HP
0.33
Rotation
Reversible
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH173
- Zoro #
- G723932302
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.33
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Voltage
- 115V
- No. of Speeds
- 2
- Frame
- 56
Description
Marathon 1/3 HP (0.333) split-phase fan and blower motor, PEM-MH173, 1725 RPM, 115 V single-phase with 56 frame and 6.5 in diameter; open drip proof enclosure, reversible rotation, resilient base mounting, rolled steel construction, single shaft, 5.7/3.2 A, shipping weight 25 lb. Cross-references: GE 5KH43MG130, 5KH43MG130G, 5KH46MN3025.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.