Shop MARATHON
See all product information
Create Account
H174 Fan & Blower Motor - 1/3-1/9 HP, 1800/1200 RPM, 5A
- Mfr # MH174
- Zoro # G523931598
product price:Â
$
580.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Frame
56
Rotation
Reversible
HP
0.33
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH174
- Zoro #
- G523931598
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Frame
- 56
- Rotation
- Reversible
- HP
- 0.33
- Voltage
- 115V
- No. of Speeds
- 2
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon H174 fan and blower motor, split-phase 1/3 HP (0.333) rated at 1725 RPM, 115V single-phase with reversible rotation and automatic overload protection, designed in a rugged rolled-steel frame 56 with a 6.5-inch diameter ODP (open drip proof) enclosure. Resilient base mounting with single shaft and dual amperage ratings (5.7/3.2 A); cross-references GE 5KH43MG130X and 5KH46MN3025X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.