X013 Direct Drive Motor 1/4 1625/3 5.6in CX
- Mfr # MX013
- Zoro # G023932675
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Nameplate RPM
1,625 RPM
Motor Enclosure Design
OAO
Frame
48Z
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX013
- Zoro #
- G023932675
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Nameplate RPM
- 1,625 RPM
- Motor Enclosure Design
- OAO
- Frame
- 48Z
- Operating Amps
- 2.9 A
- Rotation
- Reversible
- Voltage
- 115V
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX013 direct drive blower motor, PSC 1/4 HP (.250) delivering 1625 RPM in a 48Z frame with 5.6-inch diameter, single-phase 115V operation and reversible rotation. OAO enclosure, automatic overload protection, 2.9 A draw, rolled steel construction and resilient ring with extended studs mounting; single shaft design, Marathon cross-reference 48A17O152.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.