Shop MARATHON
See all product information
Create Account
H197 1/6 HP 115V 1200 RPM SP Agricultural Fan Motor
- Mfr # MH197
- Zoro # G823931809
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Motor Enclosure Design
TENV
Nameplate RPM
1,140 RPM
HP
0.167
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH197
- Zoro #
- G823931809
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,140 RPM
- HP
- 0.167
- Voltage
- 115V
- Full Load Amps
- 3.7 A
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/6 HP (0.167) split-phase agricultural fan motor rated 1140 RPM, 115V single-phase and 3.7 A, with reversible rotation and 48Z frame. Totally enclosed non-ventilated (TENV) rolled steel housing, 5.6 in diameter, single shaft and resilient base mounting; GE cross-reference 5KH35MN132G.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.