Shop MARATHON
See all product information
Create Account
LEESON 1/3 HP 1800 RPM 48 Frame SP 115V Motor - H139 Agricultural Fan Motor
- Mfr # MH139
- Zoro # G723931596
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
TENV
Full Load Amps
6.2 A
Frame
48Z
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH139
- Zoro #
- G723931596
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Enclosure Design
- TENV
- Full Load Amps
- 6.2 A
- Frame
- 48Z
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP (0.333) split-phase agricultural fan motor, 1725 RPM, 115V single-phase, frame 48Z with 5.6 in diameter and TENV (totally enclosed non-ventilated) enclosure. Reversible rotation, automatic overload, resilient base mounting, single shaft, 6.2 A, rolled steel construction; cross-reference GE 5KH37NG279X and Supplier Stock No PEM-MH139.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.