H203 Agricultural Fan Motor 1/4 HP 1725/1140 RPM T-frame
- Mfr # MH203
- Zoro # G423931735
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
No. of Speeds
2
Body Dia.
5.6 in
Motor Enclosure Design
TENV
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH203
- Zoro #
- G423931735
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- No. of Speeds
- 2
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Voltage
- 115V
- Motor Shaft Rotation
- Reversible
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon H203 agricultural fan motor (Supplier Stock No. PEM-MH203) is a 1/4 HP, single-phase split-phase motor delivering 1725 RPM at 115 V with reversible rotation and 48Z frame; enclosure is TENV (totally enclosed, non-ventilated) and the rolled-steel unit mounts on a resilient base. Shaft diameter 5.6 in, amperage 4.2/2.7 A, shipping weight 21 lb; cross reference GE 5KH36PN136.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.