H926 Carbonator Pump Motor - 1/2 HP 1800 RPM 48YZ SP
- Mfr # MH926
- Zoro # G523932267
product price:Â
$
518.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH926
- Zoro #
- G523932267
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon H926 carbonator pump motor, split-phase 1/2 HP (.500), 1725 RPM, 115V single-phase with 7.2 A draw and reversible rotation. Frame 48Y, 5.6-inch diameter, open drip-proof (ODP) enclosure, rolled steel construction, resilient base mounting, automatic overload and single shaft; shipping dimensions 13 in x 12 in x 8 in, 20 lb (Supplier stock PEM-MH926).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.