OEM Replacement Loren Cook 5.6 in CX 115V 1/8 1550
- Mfr # 100133N
- Zoro # G723933095
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.7 A
Frame
48
No. of Speeds
1
Voltage
115V
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100133N
- Zoro #
- G723933095
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Full Load Amps
- 1.7 A
- Frame
- 48
- No. of Speeds
- 1
- Voltage
- 115V
- Motor Enclosure Design
- OAO
- Motor Bearings
- SLEEVE
- Hz
- 60 Hz
- HP
- 0.125
- Nameplate RPM
- 1,600 RPM
- Motor Shaft Rotation
- CWSE
Description
PEMS 1/8 HP motor (Supplier Stock No. PEM-100133N) is a 1550 RPM, 5.6-inch diameter OAO enclosure replacement rated 115V with CCWLE rotation and automatic overload protection; includes a 4 uF, 370V capacitor. Cross references: Chore Time CK48HC21P87, Emerson K55ACU1171/K55DHR1510/KA55DHR3109, Fasco 7124-0183, Loren Cook C03E2A, Marathon 48A17O91, Packard 90E2A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.