Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T3B

  • Mfr # 254TTGCD6507

  • Zoro # G3558965


product price: $2,787.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254TTGCD6507
Zoro #
G3558965
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
23 1/2 in
Lead Length
8 in
Length Less Shaft
19 5/16 in
Shaft Length
4 3/16 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
254T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Full Load Amps
35.0/17.5 A
Motor Frame Material
Cast Iron
Temp. Code
T3B
Motor Shaft Design
Keyed
Duty
Continuous
NEMA Design
B
Nameplate RPM
3,550 RPM
Motor Application
Hazardous Location
Motor Efficiency Group
NEMA Premium Efficient
Item
Hazardous Location Motor
Includes
(11) Leads in the Conduit Box
Nominal Efficiency
91.7 %
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Hz
60 Hz
Motor Service Factor
1.15
Frame Material
Cast Iron
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Standards
CSA Certified, UL Listed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Hazardous Location Division
Division I
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Conduit Box Location
Exterior
Weight
2,270 lb
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 3,550 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 35.0/17.5 A, 254T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.