Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Loc Mtr, 3 Ph, TEFC, 40 HP, T3B

  • Mfr # 364TTGS16577

  • Zoro # G3735882


product price: $10,216.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364TTGS16577
Zoro #
G3735882
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
25 5/8 in
Shaft Dia.
2 3/8 in
Lead Length
8 in
Shaft Length
6 1/8 in
Overall Length
31 3/4 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
40 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
364T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Frame Material
Cast Iron
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Full Load Amps
100.0/50.0 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Frame Material
Cast Iron
CC Number
CC003A
Temp. Code
T3B
Ins. Class
F
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Includes
(11) Leads in the Conduit Box
Standards
CSA Certified, UL Listed
Nameplate RPM
1,185 RPM
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Motor Service Factor
1.15
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
NEMA Design
B
Green Certification or Other Recognition
NEMA Premium Rated
Nominal Efficiency
94.1 %
Motor Bearings
Ball
Item
Hazardous Location Motor
Usable @ 208V
Not Usable at 208V
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Hazardous Location Division
Division I
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Weight
2,102 lb
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 40 hp HP, Nameplate RPM 1,185 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 100.0/50.0 A, 364T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.