Zoro Homepage

Hazardous Location Motor, 10 HP, 1765 rpm

  • Mfr # 215TTGCD6526

  • Zoro # G4852920


product price: $2,135.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTGCD6526
Zoro #
G4852920
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/8 in
Overall Length
22 5/8 in
Lead Length
8 in
Length Less Shaft
19 1/4 in
Shaft Dia.
1 3/8 in
Manufacturers Warranty Length
3 yr

Details

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
215T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
CC Number
CC003A
Nameplate RPM
1,765 RPM
Hz
60 Hz
Full Load Amps
26.6/13.3 A
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Standards
UL Certified for Canada, UL Listed
Motor Service Factor
1.15
Motor Application
Hazardous Location
NEMA Design
B
Nominal Efficiency
91.7 %
Ins. Class
F
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Bearings
Ball
Motor Shaft Design
Keyed
Temp. Code
T3B
Item
Hazardous Location Motor
No. of Speeds
1
Hazardous Location Division
Division I
Usable @ 208V
Not Usable at 208V
Weight
266 lb
Conduit Box Location
Exterior
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Hazardous Location Group
Group C, Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 26.6/13.3 A, 215T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.