Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hazardous Location Motor, 3 HP, 7.6/3.8A

  • Mfr # 182TTGCD16003

  • Zoro # G7409057


product price: $1,334.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTGCD16003
Zoro #
G7409057
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 in
Lead Length
6 in
Overall Length
18 5/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
3,001-3,600
Voltage
230V AC, 460V AC
Frame
182TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
T-Stat
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face
Motor Bearings
Ball
Standards
UL Certified for Canada, UL Listed
Duty
Continuous
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Full Load Amps
7.6/3.8 A
NEMA Design
B
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Temp. Code
T3B
CC Number
CC003A
Nameplate RPM
3,525 RPM
Frame Material
Cast Iron
Motor Service Factor
1
Nominal Efficiency
87.5 %
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Hazardous Location
Item
Hazardous Location Motor
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
205 lb
Hazardous Location Division
Division I
Conduit Box Location
Exterior
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Hazardous Location Group
Group D, Group F, Group G

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,525 RPM, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 7.6/3.8 A, 182TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.