I206 General Purpose Motor - 3600 RPM, 182T Frame, Capacitor Start, TE Enclosure
- Mfr # MI206
- Zoro # G023932156
product price:Â
$
1,105.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Hz
60 Hz
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI206
- Zoro #
- G023932156
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 3
- Motor Bearings
- Ball
- Frame
- 182T
- Nameplate RPM
- 3,520 RPM
Description
Marathon PEM-MI206 (182TBFR5301) general-purpose 3 HP cap-start motor, 3520 RPM, frame 182T with TEFC (totally enclosed fan cooled) enclosure, single-phase, reversible rotation and 115/208-230 V (24.6/13.9-12.3 A); rigid base mounting, rolled steel construction and single shaft type, model MARATHON I206, designed for general-purpose motor applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.