Shop MARATHON
See all product information
Create Account
I700 General Purpose Motor - 1800 RPM, 145T Frame, CP, TE
- Mfr # MI700
- Zoro # G923932393
product price:Â
$
908.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
HP
2
Motor Enclosure Design
TEFC
Frame
145T
Nameplate RPM
1,740 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI700
- Zoro #
- G923932393
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Shaft Rotation
- Reversible
- HP
- 2
- Motor Enclosure Design
- TEFC
- Frame
- 145T
- Nameplate RPM
- 1,740 RPM
- No. of Speeds
- 1
Description
Marathon MARATHON 2 HP cap-start general purpose motor, 1740 RPM, frame 145T, TEFC (Totally Enclosed Fan Cooled) single-phase unit with 115/230 V and 18.8/9.4 A ratings; reversible rotation and rigid base mounting with single shaft in rolled steel construction (Supplier Stock No PEM-MI700, Cross Reference 145TBFR5334).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.