Shop MARATHON
See all product information
Create Account
K286 Fan & Blower Motor - 3/4 HP, 1800 RPM, 56 Frame, TEAO, RB
- Mfr # MK286
- Zoro # G223931942
product price:Â
$
874.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
HP
0.75
Frame
56
Motor Enclosure Design
TENV
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK286
- Zoro #
- G223931942
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- HP
- 0.75
- Frame
- 56
- Motor Enclosure Design
- TENV
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP (0.750) three-phase fan and blower motor, model PEM-MK286 (GE cross ref 5K36PN247A), 1725 RPM, Frame 56 with 6.5 in diameter, TENV (totally enclosed non-ventilated) rolled steel construction and resilient base mounting. Rated 208-230/460 V, reversible rotation (REV), single shaft, amperage 3.3-3.0/1.5 A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.