K254 1/2 HP 1800 RPM 56C TEFC General Purpose Motor
- Mfr # MK254
- Zoro # G823931755
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
56C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK254
- Zoro #
- G823931755
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56C
- HP
- 0.5
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MK254 1/2 HP (0.500) three-phase motor delivers 1725 RPM in a 56-frame, 6.5-inch diameter package with a TEFC (Totally Enclosed Fan Cooled) rolled-steel enclosure and C-face/footless mounting. Rated 208-230/460 V with reversible rotation, single shaft, amperage 2.1-2.2/1.1 A and a compact 18 inx15 inx12 in footprint, this general-purpose motor cross-references GE 5K35MNB114 and Dayton 36VF58.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.