LEESON 1/6 HP 1800 RPM 48Z Single Phase 115V Motor - B322 Belt Drive Fan/Blower
- Mfr # MB322
- Zoro # G623931108
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Rotation
Reversible
Operating Amps
3.6 A
No. of Speeds
1
HP
0.167
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB322
- Zoro #
- G623931108
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Rotation
- Reversible
- Operating Amps
- 3.6 A
- No. of Speeds
- 1
- HP
- 0.167
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Voltage
- 115V
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon LEESON 1/6 HP (0.167), 1725 RPM split-phase blower motor (PEM-MB322) with 48Y frame and 5.6 in diameter shaft, 115V single-phase, 3.6A; open drip proof enclosure, reversible rotation and automatic overload protection. Rolled steel construction with resilient extended-stud mounting, single shaft, 13 lb weight; cross-references GE 5KH32DN18X and Marathon 48S17D1311/48S17D2053.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.