Shop MARATHON
See all product information
Create Account
LEESON 1 HP 1800 RPM 56C CS Open Drip Proof Belt Drive Motor - B311 Fan/Blower
- Mfr # MB311
- Zoro # G023931715
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Frame
56
No. of Speeds
1
Motor Enclosure Design
ODP
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB311
- Zoro #
- G023931715
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Frame
- 56
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- HP
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon LEESON belt-drive blower motor (Supplier Stock No: PEM-MB311) is a 1 HP, single-phase cap-start motor rated 1725 RPM with a 56 frame and 6.5 inch diameter shaft, 115/208-230 V and amperage 12.8/6.4-6.4. Open Drip Proof enclosure, reversible rotation, automatic overload, rolled steel construction and resilient/extended-stud mounting make it suitable for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.