X019 Direct Drive Electric Motor
- Mfr # MX019
- Zoro # G323932177
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
Voltage
277V
Frame
48Y
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX019
- Zoro #
- G323932177
- UPC #
- -
- Country of Origin
- Unknown
- Voltage
- 277V
- Frame
- 48Y
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Operating Amps
- 2.7 A
- HP
- 0.33
- Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX019 direct drive blower motor, PSC, 1/3 HP (.333), 1075 RPM, 48Y frame with 5.6 in diameter, OAO enclosure and single-phase 277V operation; reversible rotation (REV), automatic overload protection and 2.7 A amperage. Rolled steel construction with resilient ring and extended studs mounting and single shaft type. Cross reference: Marathon 48A11O1351.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.