LEESON 1/2 HP 1800 RPM 56J TEFC Motor - K550 Jet Pump Motor
- Mfr # MK550
- Zoro # G023932521
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK550
- Zoro #
- G023932521
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- HP
- 0.5
- Nameplate RPM
- 1,725 RPM
- Frame
- 56J
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP three-phase TEFC motor for jet pump applications, 1725 RPM, frame 56J with 6.5 in diameter and rolled steel construction. Voltage 208-230/460 V, reversible rotation, C-face/footless mounting, single shaft and amperage 2.3-2.2/1.1 A; supplier stock no. PEM-MK550.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.