Shop MARATHON
See all product information
Create Account
Condenser Fan Motor X467 1/4 HP 1625 RPM 5.6 in CX
- Mfr # MX467
- Zoro # G023932958
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Full Load Amps
2 A
Nameplate RPM
1,625 RPM
Body Dia.
5.6 in
Frame
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX467
- Zoro #
- G023932958
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Full Load Amps
- 2 A
- Nameplate RPM
- 1,625 RPM
- Frame
- 48Y
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEAO
- HP
- 0.25
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X467 condenser fan motor (Marathon 48A17T87) is a 1/4 HP PSC unit rated 1625 RPM with a 48Y frame and 5.6-inch diameter, TEAO enclosure, single-phase 208-230V operation, reversible rotation and auto overload protection at 2.0 A. Rolled steel housing with belly band/extended-studs mounting, single shaft, 15 lb weight and shipping dimensions 18 x 14 x 9 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.