X400 Condenser Fan Motor 1/2 HP 460V
- Mfr # MX400
- Zoro # G423931612
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
1.4 A
Motor Enclosure Design
OAO
Voltage
460V
HP
0.5
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX400
- Zoro #
- G423931612
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 1.4 A
- Motor Enclosure Design
- OAO
- Voltage
- 460V
- HP
- 0.5
- No. of Speeds
- 1
- Nameplate RPM
- 1,075 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/2 HP PSC condenser fan motor, 460V single-phase, 1075 RPM, frame 48Z with 5.6 in diameter (MARATHON 48A11O2017), supplier stock PEM-MX400. OAO enclosure with reversible rotation, automatic overload, 1.4 A, rolled steel housing and belly band/extended studs mounting, single shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.