Shop MARATHON
See all product information
Create Account
X412 1/4 HP 208-230V Condenser Ball Fan Motor
- Mfr # MX412
- Zoro # G923933086
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Motor Shaft Rotation
Reversible
No. of Speeds
1
HP
0.25
Motor Enclosure Design
TEAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX412
- Zoro #
- G923933086
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 48Y
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- HP
- 0.25
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,075 RPM
- Full Load Amps
- 1.4 A
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX412 1/4 HP (0.250) PSC condenser fan motor for HVACR systems, 208-230V single-phase, 1.4A, 1075 RPM, frame 48Y with 5.6-inch diameter shaft and TEAO (Totally Enclosed Air Over) enclosure. Reversible rotation, auto overload, rolled steel construction, belly band/extended studs mounting; cross-references MARATHON 48A11T568 and 48A11TB569.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.