X020 Direct Drive Motor - 1/2 HP, 5.6 in CX, Model 1075/3
- Mfr # MX020
- Zoro # G023932200
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,075 RPM
Motor Enclosure Design
OAO
Frame
48Y
Voltage
277V
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX020
- Zoro #
- G023932200
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Frame
- 48Y
- Voltage
- 277V
- HP
- 0.5
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Operating Amps
- 3.6 A
Dimensions
- Body Dia.
- 5.6 in
Description
MARATHON PEM-MX020 direct drive PSC motor, 1/2 HP (.500) at 1075 RPM, single phase 277V with 3.6 A and reversible rotation, designed in 48Y frame with 5.6-inch diameter and OAO enclosure. Rolled steel construction, single shaft, auto overload and resilient ring/extended studs mounting, Marathon cross-reference 48A11O1352.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.