Shop MARATHON
See all product information
Create Account
LEESON 1.5 HP 1800 RPM 56H Open Drip Proof RB Motor - G122 Fan & Blower
- Mfr # MG122
- Zoro # G523932588
product price:Â
$
510.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Motor Enclosure Design
ODP
HP
1.5
Nameplate RPM
1,725 RPM
Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG122
- Zoro #
- G523932588
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon LEESON 1.5 HP (1.500), 1725 RPM three-phase fan and blower motor, 56 frame, ODP open drip proof enclosure, 208-230/460V with reversible rotation, single shaft and resilient base mounting, 6.5-inch diameter and 4.8/4.8/2.4 A ratings. Rolled steel construction, 30 lb, 17 x 13 x 9 in, supplier stock PEM-MG122, Marathon ref 56T17D5329.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.