Shop PEMS
See all product information
Create Account
MCMILLAN 1/10 1050 5.0in SH Replacement Motor F0510B3769
- Mfr # PD2957
- Zoro # G523932540
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
3.4 A
Body Dia.
5 in
No. of Speeds
1
Blade Material
Rolled Steel
Rotation
CWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PD2957
- Zoro #
- G523932540
- UPC #
- -
- Country of Origin
- Unknown
- Operating Amps
- 3.4 A
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- Rotation
- CWSE
- Motor Enclosure Design
- OAO
- Frame
- 42
- Voltage
- 115V
- Hz
- 60 Hz
- Motor Bearings
- SLEEVE
- HP
- 0.1
- Nameplate RPM
- 1,050 RPM
Dimensions
- Body Dia.
- 5 in
Description
PEMS MCMILLAN 1/10, 1050, 5.0 in, SH motor (Supplier Stock No PEM-PD2957, SKU F0510B3769A-BOXED) is a direct drive blower replacement compatible with FASCO 7151-3419, MCMILLAN A0510B2001, A0510B2258, A0516B2595, A0520B4280, F0510B3769 and POWER VENT PD2957; shipping dimensions 13.00 in x 11.00 in x 9.00 in, weight 8.80 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.