Shop MARATHON
See all product information
Create Account
LEESON 1/8 HP 900 RPM 48Y CX 115V Motor - X261 OEM Replacement
- Mfr # MX261
- Zoro # G823932912
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Body Dia.
5.6 in
Frame
48Y
Nameplate RPM
825 RPM
Full Load Amps
2.1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX261
- Zoro #
- G823932912
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- Reversible
- Frame
- 48Y
- Nameplate RPM
- 825 RPM
- Full Load Amps
- 2.1 A
- Voltage
- 115V
- HP
- 0.125
- No. of Speeds
- 1
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/8 HP PSC motor (PEM-MX261) for OEM HVACR replacement, 48Y frame, 825 RPM, single phase 115V with reversible rotation, 2.1 A and OAO enclosure on a round rolled-steel mounting; 5.6-inch diameter, single shaft. Cross references: GE 5KCP33GN277, Grainger/Dayton 4YU19, Greenheck Fan 303443, Marathon 48A8O11008/48A8O151/48A8O67.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.