Shop MARATHON
See all product information
Create Account
X602 OEM Replacement Motor - 1/2 HP, 1800 RPM, 56Z Frame, Cast Steel Open Drip Proof
- Mfr # MX602
- Zoro # G923932706
product price:Â
$
644.99
/ea
Free Shipping & Returns
Key Features
Frame
56Z
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
No. of Speeds
1
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX602
- Zoro #
- G923932706
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56Z
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.5
- Motor Shaft Rotation
- CCWLE
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP (0.500) cap-start single-phase motor, 1725 RPM, 56Z frame, 6.5 in diameter, 115/208-230 V, ODP open drip proof enclosure, CCWLE rotation and resilient base mounting with single shaft; rolled steel construction, auto overload, amperage 8.0/4.0-4.0. OEM replacement motor (PEM-MX602), cross-references MARATHON 48C17D254, 56C17D1117, 56C17D2102.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.