Shop MARATHON
See all product information
Create Account
X601 OEM Replacement Motor - 1/3 HP, 1800 RPM, 56Z Frame, CS ODP
- Mfr # MX601
- Zoro # G723932319
product price:Â
$
605.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CCWLE
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX601
- Zoro #
- G723932319
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- CCWLE
- HP
- 0.33
- Frame
- 56Z
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/3 HP cap-start OEM replacement motor (PEM-MX601) delivers 1725 RPM in a 56Z frame with 6.5-inch diameter; single-phase ODP enclosure, resilient base mounting, CCW lead-end rotation, single shaft and auto overload. Rated 115/208-230 V with 5.8/2.8-2.9 A, rolled steel construction, dimensions 21 x 13 x 11 in, weight 22 lb, cross-reference 48C17D291/56C17D2101.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.