Shop MARATHON
See all product information
Create Account
X603 OEM Replacement Motor - 3/4 HP, 1800 RPM, 56Z Frame, CS O
- Mfr # MX603
- Zoro # G223932550
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
HP
0.75
No. of Speeds
1
Nameplate RPM
1,725 RPM
Frame
56
Motor Shaft Rotation
CCWLE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX603
- Zoro #
- G223932550
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.75
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Frame
- 56
- Motor Shaft Rotation
- CCWLE
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 3/4 HP cap start OEM replacement motor (PEM-MX603) rated 1725 RPM with a 56 frame and 6.5 in diameter, open drip proof enclosure, single phase 115/208-230V and CCWLE rotation, featuring auto overload protection and resilient base mounting. Amperage is 12.0/5.8-6.0A, single shaft, rolled steel construction, dimensions 17x14x12 in, 33 lb, cross-ref Marathon 56C17D5346/5525/5613 and Alliance Laundry M411191.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.