Shop MARATHON
See all product information
Create Account
X222 Replacement Motor 0.33 HP - Other Purpose
- Mfr # MX222
- Zoro # G023932972
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
2.6 A
No. of Speeds
2
Nameplate RPM
1,075 RPM
HP
0.33
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX222
- Zoro #
- G023932972
- UPC #
- -
- Country of Origin
- Unknown
- Full Load Amps
- 2.6 A
- No. of Speeds
- 2
- Nameplate RPM
- 1,075 RPM
- HP
- 0.33
- Voltage
- 230V
- Motor Enclosure Design
- OAO
- Frame
- 48Y
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon PEM-MX222 OEM replacement motor, 1/3 HP PSC single-phase unit rated 230 V and 2.6 A with 1075 RPM, 48Y frame and 5.6 in diameter. Open OAO enclosure, reversible rotation, automatic overload, single shaft, lug-bracket mounting; cross-reference MARATHON 48A11O1109.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.