Shop MARATHON
See all product information
Create Account
LEESON C1258 1/3 HP 1200 RPM 56C ODP General Purpose Motor
- Mfr # MC1258
- Zoro # G023931937
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
HP
0.33
Motor Shaft Rotation
Reversible
No. of Speeds
1
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC1258
- Zoro #
- G023931937
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon (LEESON) 1/3 HP cap-start general purpose motor, 1140 RPM, frame 56 (6.5 in diameter) with ODP open drip proof enclosure; single-phase 115/230 V, reversible rotation, resilient base mounting, single shaft and 8.6/4.3 A full-load currents. Supplier stock PEM-MC1258, cross reference MARATHON 5KC48PG2K.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.