Shop MARATHON

Metric Motor, 160L, Rigid Base

  • Mfr # TCA18P1AE211GAA009
  • Zoro # G8662085

product price: 
$
3,141.99
/ea
Additional $480.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
25
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
160L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA18P1AE211GAA009
Zoro #
G8662085
UPC #
-
Country of Origin
India

Dimensions

Shaft Dia.
42 mm
Manufacturers Warranty Length
1 yr
Shaft Length
110 mm
Length Less Shaft
556 mm
Overall Length
666 mm
Frame Size
160L
Shaft Diameter
42 mm
Wire Rope Length
666 mm
Length
666 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
25
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
160L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
56.0/28.1 A
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ins. Class
F
Motor Bearings
Ball
Hz
50/60 Hz
Nameplate RPM
3550 rpm
Motor Frame Material
Cast Iron
Standards
CE, UL Recognized
kW
18.5
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
CC Number
CC003A
Motor Service Factor
1.15
Motor Application
General Purpose
Nominal Efficiency
91.7 %
Phase
Three
Usable @ 208V
Not Usable at 208V
Voltage @ 50Hz
200/400
NEMA Design
N
Usable @ 200V
Not Usable at 200V
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
53.5/26.7 A
No. of Speeds
1
RPM @ 50Hz
3550 rpm
Weight
366 lb
Service Factor @ 50Hz
1.15
Inverter Rated
Yes
HP @ 50Hz
25 hp
Duty Cycle
Continuous
Inverter Rating
Inverter Rated
Full Load Current @ 50 Hz
53.5/26.7 A
NEMA Design Class
N
Insulation Class
F
Application
General Purpose
Frame Material
Cast Iron
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,185 RPM
Nameplate Horsepower @ 50 Hz
25 hp
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
200/400V AC
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60/50 Hz
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
56.0/28.1 A
Manufacturers Warranty
1 yr

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, 18.5 kW, Nameplate RPM 3550 rpm, Frame 160L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 56.0/28.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.