Shop MARATHON

Metric Motor, 160M, Rigid Base

  • Mfr # TCA0111AE211GAA009
  • Zoro # G8661570

product price: 
$
2,124.51
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
15
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
160M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0111AE211GAA009
Zoro #
G8661570
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
42 mm
Shaft Length
110 mm
Length Less Shaft
512 mm
Overall Length
622 mm
Shaft Diameter
42 mm
Frame Size
160M
Wire Rope Length
622 mm
Length
622 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
15
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
160M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
34.0/16.9 A
Standards
CE, UL Recognized
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1.15
Hz
50/60 Hz
Nameplate RPM
3550 rpm
Ins. Class
F
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Frame Material
Cast Iron
CC Number
CC003A
kW
11.0
Phase
Three
Nominal Efficiency
91 %
Duty
Continuous
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Inverter Rated
Yes
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Duty Cycle
Continuous
NEMA Design
N
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Weight
310 7/8 lb
Inverter Rating
Inverter Rated
Bearing Type
Ball
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Cast Iron
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Product Type
General Purpose Motor
Manufacturers Warranty
1 yr
Nameplate Voltage @ 50 Hz
200/400V AC
Frequency
60/50 Hz
Full Load Current @ 60 Hz
34.0/16.9 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
NEMA Design Class
N
Insulation Class
F
Nameplate RPM @ 50 Hz
1,190 RPM
Mounting Position
Horizontal

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, 11.0 kW, Nameplate RPM 3550 rpm, Frame 160M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 34.0/16.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.