Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U15N4
  • Zoro # G613328284

product price: 
$
2,045.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Output Voltage
480V AC
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U15N4
Zoro #
G613328284
UPC #
3606480883262
Country of Origin
Indonesia
Output Voltage
480V AC
Item
Variable Frequency Drive
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Type
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Phase AC
Three
Output Frequency Range
599 Hz
Input Voltage
480V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Enclosure
Open
Control Method
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Dynamic Braking
Yes
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Application
Industrial
Input Voltage Range
380V AC to 480V AC
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Output Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Color
Black/Green
Maximum Output Power
2 hp
Maximum Output Current
4 A
Style
Compact
Enclosure Rating
IP21
Bypass Design
No Bypass
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
Output Current - Maximum
4 A
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Input Phase
Three
Output Frequency - Minimum
599 Hz
Includes Brake Chopper
Yes
IP Rating
IP21
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Output Horsepower
2 hp
Number of Outputs - Digital
2
Includes Ethernet Port
Yes
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
8 1/8 in
Overall Height
13 3/4 in
Overall Width
5 5/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 4 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.