Shop MARATHON

Metric Motor, 280M, Rigid Base

  • Mfr # TCA0553AE211GAA009
  • Zoro # G8661875

product price: 
$
14,620.99
/ea
Additional $575.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
75
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
280M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCA0553AE211GAA009
Zoro #
G8661875
UPC #
-
Country of Origin
India
Item
General Purpose Motor
Motor Design
Three-Phase
HP
75
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
280M
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
174.0/87.0 A
Standards
CE, UL Recognized
CC Number
CC003A
Phase
Three
Nameplate RPM
1,190 RPM
Hz
50/60 Hz
Nominal Efficiency
94.5 %
Motor Frame Material
Cast Iron
Motor Application
General Purpose
kW
56.0
Ins. Class
F
Duty
Continuous
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
HP @ 50Hz
75
Weight
1,496 7/8 lb
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Voltage @ 50Hz
200/400
NEMA Design
N
RPM @ 50Hz
1190 rpm
Full Load Amps @ 50Hz
166.0/83.0 A
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Inverter Rating
Inverter Rated
Frame Material
Cast Iron
Full Load Current @ 60 Hz
174.0/87.0 A
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
NEMA Design Class
N
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
1 yr
Nameplate Horsepower @ 50 Hz
75 hp
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Nameplate Voltage @ 50 Hz
208-230/460V AC
Product Type
General Purpose Motor
Insulation Class
F
Full Load Current @ 50 Hz
166.0/83.0 A
Nameplate RPM @ 50 Hz
1,725/1,425 RPM
Frequency
60/50 Hz
Nameplate Service Factor @ 50 Hz
1.15
Nameplate RPM @ 60 Hz
1,190 RPM
Nameplate Horsepower @ 60 Hz
75 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Shaft Length
140 mm
Manufacturers Warranty Length
1 yr
Shaft Dia.
75 mm
Length Less Shaft
971 mm
Overall Length
1,111 mm
Frame Size
280M
Shaft Diameter
75 mm
Wire Rope Length
1,111 mm
Length
1,111 mm

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, 56.0 kW, Nameplate RPM 1190 rpm, Frame 280M, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 174.0/87.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.5 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.