Shop MARATHON

Metric Motor, 280S, Rigid Base

  • Mfr # TCA0751AE211GAA009
  • Zoro # G8661945

product price: 
$
12,604.99
/ea
Additional $600.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
100
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
280S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCA0751AE211GAA009
Zoro #
G8661945
UPC #
-
Country of Origin
India

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Dia.
65 mm
Shaft Length
140 mm
Overall Length
1,060 mm
Length Less Shaft
920 mm
Frame Size
280S
Shaft Diameter
65 mm
Wire Rope Length
1,060 mm
Length
1,060 mm

Details

Item
General Purpose Motor
Motor Design
Three-Phase
HP
100
RPM Range
3001-3600
Voltage
230V AC, 460V AC
Frame
280S
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
222.0/111.0 A
Motor Bearings
Ball
Nominal Efficiency
94.1 %
Phase
Three
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Hz
50/60 Hz
Motor Service Factor
1.15
kW
75.0
Duty
Continuous
CC Number
CC003A
Ins. Class
F
Nameplate RPM
3580 rpm
Motor Application
General Purpose
Standards
CE, UL Recognized
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Max. Ambient Temp.
40 Degrees C
Weight
1,624 25/32 lb
NEMA Design
N
Service Factor @ 50Hz
1.15
RPM @ 50Hz
3580 rpm
Usable @ 208V
Not Usable at 208V
Voltage @ 50Hz
200/400
Usable @ 200V
Not Usable at 200V
No. of Speeds
1
Full Load Amps @ 50Hz
190.0/95.0 A
HP @ 50Hz
100
Duty Cycle
Continuous
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Inverter Rating
Inverter Rated
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
Product Type
General Purpose Motor
Frame Material
Cast Iron
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,435 RPM
Frequency
60/50 Hz
Insulation Class
F
Nameplate Voltage @ 50 Hz
200/400V AC
Nameplate Horsepower @ 50 Hz
100 hp
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Full Load Current @ 50 Hz
190.0/95.0 A
Nameplate Service Factor @ 50 Hz
1.15
Number of Speeds
1
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
N
Full Load Current @ 60 Hz
222.0/111.0 A
Manufacturers Warranty
1 yr
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 100 HP, 75.0 kW, Nameplate RPM 3580 rpm, Frame 280S, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 222.0/111.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 3001-3600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.