Shop MARATHON
See all product information
Create Account
P180 Condenser Fan Motor
- Mfr # MP180
- Zoro # G323931637
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Bearings
Ball
Motor Enclosure Design
ODP
HP
1
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP180
- Zoro #
- G323931637
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- ODP
- HP
- 1
- Nameplate RPM
- 825 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 56Z
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon P180 condenser fan motor (Supplier No. PEM-MP180) is a 1 HP PSC HVACR motor rated 825 RPM with a 56Z frame and 6.5-inch diameter in an ODP (open drip proof) enclosure. Single-phase 200-230/460V reversible shaft motor features automatic overload protection, resilient ring mounting, rolled steel construction and amperage 6.3-6.4 / 3.2 A; cross-reference GE 5KCP49WN9813S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.