X530 Condenser Fan Motor - 1.5 HP 850 RPM 56Y Auto
- Mfr # MX530
- Zoro # G623932587
product price:Â
$
1,096.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
850 RPM
Motor Shaft Rotation
Reversible
Body Dia.
6.5 in
Frame
56Y
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX530
- Zoro #
- G623932587
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 850 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 56Y
- No. of Speeds
- 1
- HP
- 1.5
- Motor Enclosure Design
- OAO
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1.5 HP X530 condenser fan motor (Supplier Stock No PEM-MX530) is a three-phase, 850 RPM, 56Y-frame OAO enclosure motor with a 6.5-inch diameter, 208-230/460 V, reversible rotation and automatic overload protection. Rolled steel construction with belly-band mounting, single shaft and rated amperage 7.5-6.8/3.4; Marathon cross-reference 56T8O5307.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.