Shop MARATHON
See all product information
Create Account
X503 Condenser Fan Motor 1.5 HP 1140 RPM 56Y OAO
- Mfr # MX503
- Zoro # G323932481
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56Y
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX503
- Zoro #
- G323932481
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 56Y
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- OAO
- HP
- 1.5
- Nameplate RPM
- 1,140 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1.5 HP condenser fan motor (PEM-MX503) for HVACR applications features a 56Y frame, 1140 RPM, three-phase 200-230/460 V service, reversible rotation, OAO enclosure and 6.5 in diameter shaft; rolled-steel construction, belly-band mounting, automatic overload protection and single shaft, rated 5.5-5.4/2.7 A. Cross refs: 56T1105303, 56T11O15567, 56T11O5303, 56T11O5311.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.