X420 Condenser Fan Motor 1/4 HP 1625 RPM 5.6 in CX
- Mfr # MX420
- Zoro # G023932989
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Motor Enclosure Design
OAO
Body Dia.
5.6 in
Voltage
460V
Full Load Amps
1 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MX420
- Zoro #
- G023932989
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Motor Enclosure Design
- OAO
- Voltage
- 460V
- Full Load Amps
- 1 A
- No. of Speeds
- 1
- Frame
- 48Y
- Nameplate RPM
- 1,625 RPM
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon X420 condenser fan motor (PEM-MX420) is a PSC single-phase 1/4 HP (.250) unit delivering 1625 RPM at 460V with reversible rotation, 1.0 A draw and automatic overload protection. Built on a 48Y frame with a 5.6 in diameter, OAO enclosure, rolled steel construction and belly-band/extended-stud mounting; cross reference MARATHON 48A17O169.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.