Shop MARATHON
See all product information
Create Account
P245 Condenser Fan Motor 0.50 HP
- Mfr # MP245
- Zoro # G823932349
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Frame
56Z
Motor Enclosure Design
ODP
Body Dia.
6.5 in
HP
0.5
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP245
- Zoro #
- G823932349
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56Z
- Motor Enclosure Design
- ODP
- HP
- 0.5
- No. of Speeds
- 1
- Nameplate RPM
- 825 RPM
- Motor Shaft Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MP245 0.50 HP PSC condenser fan motor, 825 RPM, single-phase with 115/208-230 V and amperage 6.2 / 3.8-3.1; 56Z frame, 6.5-inch diameter, ODP rolled-steel enclosure, resilient ring mounting, reversible rotation and automatic overload protection, single shaft. Cross-references GE 5KCP49PN9812 / 5KCP49PN9812S.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.